Zoro Homepage

Mytee Tool Holder for E-Track and X-Track Systems Shovel/Tool Hanger Hook, 4PK

  • Mfr # ETK-THx4

  • Zoro # G716553101


product price: $28.32
/pk 4, $7.08/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-THx4
Zoro #
G716553101
UPC #
-
Country of Origin
China

Details

Material
Steel
Color
Black

Description

Pack Size: 4 Pack E-Track Tool Holder Size: 3 in H x 2-1/2 in Diameter x 2-1/4 in Deep Material: Heavy-duty polyurethane construction Designed to be used with E or X style logistic track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.