
Non CDL Hotshot Flatbed Bundle for Trailer Without Winch Tracks
Mfr # NCDLFHBWWT-KIT
Zoro # G916521658
product price: $1,741.99
/eaKey Features
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDLFHBWWT-KIT
Zoro #
G916521658
UPC #
840223603608
Country of Origin
China
Details
Material
Metal
Color
Black
Description
Kit Includes: 10 Pcs - 4 in x 30ft Ratchet Straps w/ flat hook, WLL 5,400 Trailer Tie Down - Yellow 6 Pcs - 2 in x 30ft Ratchet Straps w/flat hook, WLL 3,333 Trailer Tie Down Yellow 4 Pcs - Pcs - 5/16 in x 20ft Grade 70 Transport Chains - 4 Pcs - 5/16 in - 3/8 in Ratchet Chain Binder 4 Pcs - 2 in x 12ft Winch Lasso Strap w/ O Ring 2 Pcs - Heavy Duty 18oz Machinery Tarp 20ft x 24ft Black 4 Pcs - 72 in x 80 in Non Woven Economy Moving Blankets 30 Pcs - Corner Protectors 4 Inch - Blue 2 Pcs - 21 in EPDM Tarp Bungee Straps Crimped Hooks -50 Pack 1 Pcs - Combination Winch Bar, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.