Orange 4in x 6in Flatbed Corner Edge Protectors w/ Carrying Case for Straps

  • Mfr # PCP-20PACK-ORANGE

  • Zoro # G016521589


product price: $30.79
/ea

Key Features

Width
4 in
Color
Orange
Material
High Density Polyethylene
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP-20PACK-ORANGE
Zoro #
G016521589
UPC #
840223613928
Country of Origin
India

Dimensions

Width
4 in
Length
6 in

Details

Color
Orange
Material
High Density Polyethylene

Description

Slots & holes, to accommodate both straps & chains. Designed to protect both straps and cargo from damage The set includes 20 pieces of corner protector and 1 carrying bag. Cost-effective solution and is widely used in various industries. Protects corners of cargo from damage during transport/storage. Portable: Easy to stack and store, so you can easily put them away when youre done. Ease of Use: Our Orange corner protectors are visible against most types of cargo, making them easier to spot. Durable: These plastic corner protectors are made of high-density polyethylene and are extremely strong and resistant to cracking and UV damage. Affordable: At Mytee Products, we cut out the middleman and pass on the savings to you. Thats why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, and earn more. Professional Protection: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargos corner, it can still maintain the tension it needs to firmly secure the cargo with straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.