Shop MYTEE PRODUCTS
See all product information
Create Account
Orange 7in Turbo Saver Exhaust Cover & 21in Rubber Snap Tie w/ Hook, 10PK
- Mfr # TSEC-7x10
- Zoro # G616521620
product price:Â
$
214.99
/pk of 10, $21.50/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Poly Vinyl Chloride (PVC)
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSEC-7x10
- Zoro #
- G616521620
- UPC #
- 840223617797
- Country of Origin
- India
- Color
- Orange
- Material
- Poly Vinyl Chloride (PVC)
Dimensions
- Length
- 7 in
Description
Pack Size: 10 Pack PREVENT YOUR TURBO FROM FAILURE WITH EXHAUST COVERS! Wind and debris can affect your turbo, causing it to malfunction or even fail. These components will force the turbos bearing to spin, and a lack of lubrication can ruin it. Avoid these situations with our Turbo Saver Exhaust Cover. It is affordable, protective, and eliminates repair expenses. Learn more about it. Robust Framework: Weve designed the cover from durable PVC in an orange color that can withstand the challenging environments encountered during transit. The fabric has reinforced seam stitching to ensure strength, longevity, reliability, and protection. Turbo Blade Protection: Our cover has a base width of 13-3/5 in and a height of 12-3/5 in, which can fit any company exhaust with a size of 7-inch. It shields the turbo blades from high-speed wind/airflows, adverse weather conditions, and debris, like rocks, leaves, and dust. Our turbo-saver cover acts as a formidable wall. Secure Fastening: We have added grommets and conveniently positioned it to facilitate quick and easy securing. With the cover, you will get a 21 in rubber snap tie with hooks on each end to ensure a secure and tight fit. One end has an S-shaped hook while the other has a crimped S-hook. Gentle Protection: The interior fabric of the cover is lined with a micro cloth that ensures the exhaust system remains scratch-free and undamaged even during extended use. Economical Solution: Exhaust or turbo cover is easy and inexpensive. It protects heavy-duty vehicle investments, like trucks, and cuts down expensive repair costs and downtime. Versatile Application: We have designed keeping in mind its vast applications, like supporting heavy-duty vehiclescranes, dozers, loaders, etc. *Not to be used on hot surfaces. Safeguard your valuable heavy-duty equipment with an investment in our 7 in Turbo Saver Exhaust Cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.