Outrigger Pad Size 30in x 30in x 2in 47 Ton Crushing Capacity

  • Mfr # ORP-303020

  • Zoro # G116285091


product price:  $227.11
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP-303020
Zoro #
G116285091
UPC #
840223600263
Country of Origin
China

Details

Color
Black
Material
High Density Polyethylene

Description

Outrigger PadsSize: 30in x 30inThickness: 2inWorking Temperature: -30 degrees celsius to 60 degrees celsiusSq Ft: 6.2545 Deg Load: 40000 lbsVertical Working Load Limit: 65,000 lbsCrushing Rating: 200 PSIWeight: 63 lbsWaterproof and Chemicals ResistantNon-Conductive1-Person CarryMaterial: High-Density PolyethyleneMany heavy machines require additional base support to ensure they dont topple over, especially when working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high-performance load distribution. The Mytee outrigger pads are made of High-Density Polyethylene, which is superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing between 17-30 lbs. Every pad is also waterproof and chemical resistant so its reliable in any condition.


  • Outrigger Pads
  • Waterproof and Chemicals Resistant Non-Conductive
  • 1-Person Carry Thickness: 2"
  • Size: 30" x 30" Working Temperature: -30°C to 60°C
  • Vertical Working Load Limit: 65,000 lbs Crushing Rating: 200-PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.