Outrigger Pad Size: Round w/ 12in Diameter x1.5in Thick, 4PK

  • Mfr # ORP-Round-12x15x4

  • Zoro # G016276984


product price:  $134.39
/pk 4, $33.60/ea
Free Shipping & Returns

Key Features

Material
Ultra-High Molecular Weight Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP-Round-12x15x4
Zoro #
G016276984
UPC #
840223613539
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Ultra-High Molecular Weight Polyethylene
Color
Black

Description

Pack Size: 4 PackThis pressure distribution lessens the chance of the ground shifting or moving unexpectedly, a risky scenario that could cause your equipment to topple over.Our outrigger pad with a diameter of 12 inches and a thickness of 1.5 inches, ensuring optimal stability and load distribution for your heavy equipment operations.Strength: The outrigger pad is designed with a Crush Rating of 200 PSI and can handle a Vertical Working Load Limit of 45,000 lbs, as well as a 45-Degree Working Load Limit of 20,000 lbs.Material: The outrigger pad is crafted from Ultra-high molecular weight polyethylene UHMWPE and is non-toxic, has a reduced friction coefficient, and is resilient to corrosion, abrasion, wear, and impact.Please make sure your equipment, like cranes and aerial devices, is steady by using an outrigger pad. Positioned between the ground and the outrigger's base, these pads help distribute the weight across an expansive surface.


  • Color: Black Shape: Round
  • Weight: 6.15 lbs Diameter: 12-Inches
  • Thickness: 1.5 Inches Crush Rating: 200 PSI Working Temperature: -30°C to 60°C
  • Vertical Working Load Limits: 45,000 lbs 45 Degree Working Load Limits: 20,000-lbs
  • Style: Ergonomic Handle Material: Ultra-high molecular weight polyethylene (UHMWPE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.