
Over the Tire Ratchet Strap w/ Swivel J Hooks & Rubber Pads, 8PK
Mfr # RST-212SHRBx8
Zoro # G016277721
product price:Â $214.99
/pk 8, $26.87/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Length
2 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RST-212SHRBx8
Zoro #
G016277721
UPC #
840223603202
Country of Origin
Cambodia
Dimensions
Overall Width
2 in
Length
2 ft
Details
Color
Yellow
Description
Pack Size:8 Pack. This car hauler wheel strap contains one wide handle ratchet buckle with three swivel J hooks to allow for easy attachment.The three sliding rubber blocks on wheel strap are for proper placement and contain knobs that fit into the rain grooves of your tire.The auto carrier tire straps are made with 2in heavy duty polyester webbing for maximum strength. For safety purpose, it is recommended to tie down all four tires when hauling your vehicle.Size of this ratchet tire strap is 2in x 12ft and Working Load Limit is 3333 LB, Breaking Strength is 10,000 LB.J-Hook is 1/2in Thick7in Strap on Ratchet partRubber Blocks are 3in long, 2-1/2 in wide.DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it.CORROSION-RESISTANT RATCHET AND Hooks: Our ratcheting mechanism and hooks are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.THREE SWIVEL J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.
- Secure Towing and Load Stability: These straps car hauler have a 10,000 lbs breaking strength and 3,333 lbs working load limit for secure towing and load stability.
- Durability and Resistance: Made with high-quality polyester webbing, these tire tie down straps over the wheel resist damage from scrapes and cuts, offering long-lasting durability.
- Corrosion-resistant Ratchet and Hooks: The gold chromate-plated ratchet and hooks resist rust and metal damage, enhancing the longevity and reliability of these tire straps for trailer.
- Easy Load Tension Adjustment: The long ratcheting handle facilitates easy tension adjustment with less force, making the j hook tow strap user-friendly.
- Effective Load Positioning: The sliding rubber blocks ensure proper placement on the tire & additional load stability during transport for these auto hauler straps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.