Zoro Homepage

Overdrive Ratcheting Cap - Convert Winch into Ratching Winch Fit Most Trailer

  • Mfr # ODRC-A

  • Zoro # G316521517


product price: $33.98
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODRC-A
Zoro #
G316521517
UPC #
840223602694
Country of Origin
China

Details

Material
Steel
Color
Silver

Description

You can convert any winch into a ratcheting winch. Do you know how? By getting Mytee Products SilverCap Overdrive Ratcheting Cap. It seamlessly fits into any standard winches, eliminating the need to remove the trailer winch and making load securement faster, easier, and more reliable. The truck accessory will reduce the load time by allowing you to keep the winch bar in the cap until the strap is tightened. Additionally, the GrimGuard weather-tight seal will keep the dirt, dust, and other elements from impacting the mechanism. This robust ratcheting winch has more features that you can explore below:- Durable Construction: Our trailer winch ratcheting cap is engineered from robust steel. It will ensure long-lasting performance despite continuous use. The steel construction will ensure strength in challenging environments, protecting it from wear. Moreover, it can withstand torque forces of at least 1345 N. m Newton meters. Weather Tight Seals: Our ratcheting winch cap is pre-lubricated to reduce friction and minimize wear over time. It will further protect from dust, dirt, and other elements. The zinc plating will protect against corrosion and rust. Also, it can withstand at least 600 hours of salt spray testing. Improves Efficiency: Our aftermarket ratchet winch cap is designed to enhance operation by minimizing the risk of bar rollover and contributing to a safe working environment. It has an overall length of 4-5/16 in and a diameter of 3-3/8 in. It will seamlessly fit and enhance the efficiency by more than 33% compared to traditional winches. Hassle-Free Use: The silvercap overdrive ratcheting cap installation process is simple. Check the details below: First, slide the overdrive cap over the existing winch end. Turn and adjust the position properly. Secure the cap with a heavy-duty cross pin and d-pin included. Take the winch bar and insert it inside the cap; rotate under your receive desired tensioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.