Zoro Homepage

OVERSIZE LOAD- 18in x 84ft' Mesh with Bungee Straps, 2PK

  • Mfr # WLS-Bx2

  • Zoro # G016285030


product price: $42.74
/pk 2, $21.37/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLS-Bx2
Zoro #
G016285030
UPC #
-
Country of Origin
China

Description

Pack Size: 2 Pack18in x 84in Banner with high-strength bungees.These versatile, mesh banners read OVERSIZE LOAD. They are made with high-strength UV-resistant PVC Mesh.Weight: 1.3 lbs / 0.6-kgs.


  • Safety Warning Sign - The primary function of this oversized load sign is to serve as a safety warning for other drivers on the road. It helps indicate that the vehicle carrying a oversized load requires special attention & caution.
  • Bungee Cord w/ Hook Attachment - The included high-strength bungee cord / strap & hook allow for a quick & secure attachment of the banner to various vehicles, ensuring it stays in place during transportation. This simplifies the setup process
  • High Quality Material - The use of high-strength UV-resistant PVC mesh material ensures that this oversize load banner can withstand the elements & extended exposure to sunlight without fading or deteriorating.
  • Lightweight - With a weight of just 1.3 lbs (0.6 kgs), this banner is lightweight & easy to transport. It can be reused on numerous oversized load transportation.
  • Versatile Usage - This Oversize Load Bannner can be easily used on a wide range of trucks, vehicles, & trailers, providing versatility & adaptability for different transport needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.