Oversize Load Banner Kit: 2 Stretch Cord Banners, 4 Magnets, 8 Red Flags for Truck & Trailer
- Mfr # WLSVMF-DW-14-KIT
- Zoro # G622786341
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLSVMF-DW-14-KIT
- Zoro #
- G622786341
- UPC #
- 840223603776
- Country of Origin
- China
Description
Kit Includes: 4 Pcs - Vinyl Mesh Flag with Wooden Dowel 18 in x 18 in DOT Compliant Warning flag on 30 in x 5/8 in wooden dowel. These red, high-visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped. Weight: 0.4 lbs. / .2 kgs. 4 Pcs - Vinyl Mesh Flag with Wire Loop 18 in x 18 in DOT Compliant - Red Color: Red Size: 18 in x 18 in Warning flag with Wire Loop DOT Compliant These Red, High-Visibility warning flags measure 18 in x 18 in and come individually shrink wrapped. 2 Pcs - OVERSIZE LOAD- 18 in x 84 ft Mesh with Bungee Straps 18 in x 84 in Banner with high-strength bungees. These versatile, mesh banners read OVERSIZE LOAD. They are made with high-strength UV-resistant PVC Mesh. Letter height is greater the 10 in and overrall length of in OVERSIZE LOAD in is 64.1 in. Weight: 1.3 lbs / 0.6 kgs. 4 Pcs - Heavy Duty Magnetic Flag Holder Heavy Duty Magnet For Wire Loop Flags 3.25 in Diameter with 110Lb of Pull Strength Diameter of screw/post: 59/128 in Length of the screw/post: 1 19/64 in Locking Wing Nut to secure item to the holder Ideal for attaching flags to machinery Works on any flat steel surface Comes with back padding to avoid scratching mounting surface. Works with flags that have grommet (sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.