6Pcs Magnetic Reflective Oversize Load Signs for Trucks, Trailer Hauling -18in..., 2PK
- Mfr # M-WLS-1884x2
- Zoro # G525021143
product price:Â
$
75.19
/pk of 2, $37.60/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-WLS-1884x2
- Zoro #
- G525021143
- UPC #
- 840223653184
- Country of Origin
- China
Description
When transporting heavy loads on your trucks and trailers, do you want to increase safety and adhere to the laws governing road safety? Get our flexible, magnetic reflective banner, "Oversize Load," which is noticeable even from a distance. This 18in x 28in PET-made magnetic reflective banner can help you drive safely. The other crucial details about our magnetic reflective banner can be found here: Dimensions: This set of three magnetic reflective sheets, each measuring 18in x 28in can be assembled into an 18in x 84in banner. This banner's construction makes it simple to handle and install in a variety of ways. Material: The material used to make this Oversize Load sign banner is polyethylene terephthalate (PET), which is strong and impervious to weather, UV radiation, and abrasion. This material also gives the banner strength and flexibility in a variety of environmental circumstances. This banner won't lift or peel off when rolled or exposed to heat. Text: The banner's "Oversize Load" text is printed in black letters that are 10 inches high, which makes it easy to see even from a distance. This is essential for alerting others to the excessive load. The text's 1 1/2in brush stroke width makes it bold and increases its visibility even further. Application: In order to meet road safety requirements requiring the display of such signs on trucks hauling large and oversized loads, our reflective Oversize Load banner is necessary. By warning other drivers of impending danger, they improve safety in low-visibility situations like darkness, fog, or snow. These magnetic banners can be used on ferrous metal surfaces. However, you cannot use them on stainless steel or plastic surfaces. Flexible & Reflective: This banner's magnetic function allows it to be attached to a variety of trucks and trailers. Its ability to reflect light further improves safety in low light and at night. The reflective grade of our banners is the high-intensity grade which offers added security. Durability: Drivers carrying heavy loads will find this banner to be a reusable and long-lasting solution due to its PET composition and magnetic fastening. Easy Installation: This banner is easy to attach as it comes with a magnetic attachment and flexible material. It contains a 0.03in thick magnetic sheet that can stick securely to any metallic surface. Truckers can easily install, remove, and store them without requiring any fasteners, adhesives, tapes, or grommets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.