Oversize Load Sign Safety Kit - 4 Safety Flag & 4 Warning Flags, 8 Flag Holder, 4PK
- Mfr # VMF-REF-DBPM-KIT
- Zoro # G625021692
product price:Â
$
281.99
/pk of 4, $70.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VMF-REF-DBPM-KIT
- Zoro #
- G625021692
- UPC #
- 199145080357
- Country of Origin
- China
Description
Kit Includes: (4 Pcs) Vinyl Mesh Flag with Wire Loop 18in x 18in DOT Compliant - Red Color: Red Size: 18in x 18in Warning flag with Wire Loop DOT Compliant These Red, High-Visibility warning flags measure 18in x 18in and come individually shrink wrapped. (4 Pcs) Vinyl Mesh Flag with Dowel 18in x 18in Color: Red Dimensions: 18in x 18in Material: PVC Mesh Effortless Operation Weather-Resistant Enhanced Visibility Reflective Webbing Durable PVC Mesh DOT Compliance: Yes Pole Size: 30in(L), 5/8in (Dia) Reflective Webbing Material: Polyester (8 Pcs) Heavy Duty Magnetic Flag Holder Heavy Duty Magnet For Wire Loop Flags 3.25in Diameter Diameter of screw/post: 59/128in Length of the screw/post: 1 19/64in 110lbs Pull Strength Ideal for attaching flags to machinery Works on any flat steel surface (2 Pcs) 12in x 60in OVERSIZE LOAD Mesh Banner with Bungee Cords & Grommets Size: 12in x 60in Print: Ink Fray Resistance Color: Yellow-Black Features 12 Letters No of Grommets: 6 Letter Size: 3.1/10 x 7.2/5 Fastener Material: Plastic Hook Banner Fabric: Vinyl-coated PVC Mesh Weave Pattern: Knitted (Warp Knitting) End Fittings: Heavy-duty Adjustable Bungee Cords (1 Pc) 5in Amber LED Short Dome Strobe Light for Emergency & Escort Vehicles, 12-24V DC, Multiple Flash Patterns, SAE Class 1 - Permanent Mount Mounting: Permanent, Bolt-on Operating Voltage: 12-24V DC Operating Temperature: -4 Degrees F to 149 Degrees F LED Configuration: 8 LEDs @ 3W 360-Degree Light Coverage Maximum Current Draw: 1A Flash Patterns: 6 Dome Material: Polycarbonate Base Material: Acrylonitrile Butadiene Styrene Plastic Base Color: Black Certifications: SAE Class 1 and J845 Compliant, IP66 Rated Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.