Zoro Homepage

Oversize Load Signs, Flags w/Wire Loop & Mounting Magnets w/Carry Bag

  • Mfr # OSKIT-3001

  • Zoro # G116285114


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSKIT-3001
Zoro #
G116285114
UPC #
840223691186
Country of Origin
China

Details

Color
Multi

Description

Get a complete kit of wide load signs, flags, and accessories with us, which are necessary during long hauling. We have created a Truck Oversize Load Sign & Safety Flags Warning Kit with Zipper Bag for your convenience. This kit lets other drivers know when youre hauling heavy machinery or wide-load cargo. Our kit will save you time when buying products separately. Everything is to increase operational efficiency while ensuring you adhere to safety and legal compliances. Check out the complete kit and its features below:-Kit ContentsOversize Load Mesh Banner with Heavy Duty Bungee HooksWe have added two oversized load mesh banners with heavy-duty bungee hooks.The load sign is yellow-black and features 12 letters: inOVERSIZE LOADin. The letter height is greater than 10in.It is available in 18in width x 84in length size.We have curated this banner from polyvinyl chloride PVC material, which offers great UV resistance and can lose thousands of miles on the road.It can withstand other environmental conditions, like rain, wind, and other significant degradations.It includes adjustable bungee cords with four hooks to secure and keep the banner from falling apart.Its highly durable, with excellent visibility even from a distance.Mesh Safety Flag with Wire LoopAnother essential safety accessory thats primarily used during transportation.We are providing a PVC mesh safety flag with a wire loop in red and PVC mesh safety flag with a wire loop orange-four pieces in each color.The size of these warning flags is 18in x 18in.We have engineered the warning flag from polyvinyl chloride PVC material, which is known for its durability and resilience in various conditions.It offers great resistance to UV and can withstand environmental conditions such as rain, wind, and other significant degradations.Its DOT-compliantThe warning flag comes with a wire loop for easy attachment. It will enable quick and secure attachment to the part of the vehicle.


  • 18" x 84" PVC Oversize Load Mesh Banner with Heavy Duty Bungee Hooks - 2-Pcs
  • 18" x 18" PVC Mesh Safety Flag with Wire Loop (Red) - 4-Pcs
  • 18" x 18" PVC Mesh Safety Flag with Wire Loop (Orange) - 4-Pcs
  • 3-1/4" Magnetic Flag Holder - 4-Pcs
  • 24-5/16" x 6-1/2" Heavy-Duty Storage Bag with Zipper (Orange & Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.