Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oversize Warning and Safety Red Flags with Wooden Dowel, 16PK

  • Mfr # VMFx16

  • Zoro # G216521631


product price: $85.99
/pk 16, $5.37/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMFx16
Zoro #
G216521631
UPC #
840223618077
Country of Origin
China

Details

Material
Polyester
Color
Red

Description

Pack Size: 16 Pack Warning flag on 30 in x 5/8 in wooden dowel. These red, high-visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped. Weight: 0. 4 lbs. /. 2 kgs. Size: Vinyl Mesh Flag w/ Wooden Dowel Color: Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.