P527682 Air Filter For Freightliner Columbia, Replaces AF25139M AF4908, 4PK

  • Mfr # EAF-P527682x4

  • Zoro # G022786132


product price:  $182.99
/pk 4, $45.75/ea
Free Shipping & Returns

Key Features

Color
Black-Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EAF-P527682x4
Zoro #
G022786132
UPC #
840223648579
Country of Origin
United States

Details

Color
Black-Silver

Description

We have added a crucial component for semi-truck engines - the Engine Air Filter for Trucks Replaces P527682 and P547808 OEM. The premium-built air filter removes dirt, dust, and other contaminants from the engine, which affects its efficiency. It will maintain a clean airflow, ensuring uninterrupted performance. It’s installed in the air intake system of trucks near the front of the engine. If you want to explore more details, check the specifications below:- Dimensions: Our engine air filter has a length of 17-5/16 in, a width of 10 in, and a height of 9-7/8 in. It will seamlessly fit into specific semi-truck vehicle engines, so check the compatibility list before purchasing. Install these on the front side of the air intake in the engine. Optimal Filtration: These filters ensure a precise airflow, keeping optimal engine performance. It will allow your engine to breathe correctly, eliminating the risk of a clogged filter by restricting the entry of dirt, dust, and other contaminants. Premium Build: The air filter is constructed from premium quality materials to withstand harsh conditions, including temperature, vibrations, and exposure to other materials. It will ensure long-lasting engine performance and better fuel efficiency. Direct Fit Replacement: This semi-truck air filter is manufactured with the exact replacement part number P527682 and P547808. For installation, connect with professionals for accurate fitment. Tips To Maintain: Follow for long-lasting performance:- Clean the air filter at least every 20,000 to 50,000 miles for normal highway usage. Clean it frequently in dirty, snowy, salty, or dusty conditions. Utilize mild soap or detergent for cleaning. Re-oil with specified oil after cleaning Note: Before purchasing, check the compatibility brands, models, and OEM numbers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.