P607955 Replacement Engine Air Filter for Freightliner Truck Replaces A35925, 2PK

  • Mfr # EAF-P607955x2

  • Zoro # G922785624


product price:  $160.99
/pk 2, $80.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF-P607955x2
Zoro #
G922785624
UPC #
840223695306
Country of Origin
United States

Description

We has added a crucial component for semi-truck engines - Engine Air Filter for Trucks Replaces P607955 OEM. The premium built air filter removes dirt, dust, and other contaminants from the engine and affects its efficiency. It will maintain a clean airflow. It’s designed with an exact replacement part that’s why it’s compatible with specified engines, brands, and models. Check the detailed specifications below:- Dimensions: Our engine air filter has an outer diameter of 12 in and a height of 8 in. It will seamlessly fit into certain semi-truck vehicle engines so, check the compatibility list before purchasing. Install these on the front side of the air intake in the engine. Optimal Filtration: These filters ensure a clear airflow, keeping optimal engine performance. It will allow your engine to breathe properly, eliminating the risk of a clogged filter by restricting the entry of dirt, dust, and other contaminants. Premium Build: The air filter is constructed from premium quality materials to withstand harsh conditions, including temperature, vibrations, and exposure to other materials. It will ensure long-lasting engine performance and fuel efficiency. Direct Fit Replacement: This semi-truck air filter is manufactured with the exact replacement part number P607955 to meet high standards. How to Maintain for Long-Lasting Performance? Clean the air filter at least every 20,000 to 50,000 miles for normal highway usage. Clean it frequently in dirty, snowy, salty, or dusty conditions. Utilize mild soap or detergent for cleaning. Re-oil with specified oil after cleaning Note: Before purchasing, check the compatibility brands, models, and OEM numbers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.