Shop MYTEE PRODUCTS
See all product information
Create Account
Packing Tape, 4.3 mil/1.5 mil Thick, 2.8 in W x 450 ft L, Brown
- Mfr # GUMT-275450
- Zoro # G716493520
product price:Â
$
98.15
/ea
Key Features
Tape Backing Material
Paper Reinforced with Glass Fiber
Tape Color
Brown
Length
450 ft
Max. Tape Performance Temp.
60 Degrees C
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUMT-275450
- Zoro #
- G716493520
- UPC #
- 840223637498
- Country of Origin
- India
Dimensions
- Length
- 450 ft
- Width
- 2.8 in
- Tape Thickness
- 4.3 mil/1.5 mil
Details
- Tape Backing Material
- Paper Reinforced with Glass Fiber
- Tape Color
- Brown
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 60 Degrees C
- Material
- Paper
- Tape Adhesive
- Water-Activated Starch
- Message
- No Message
Description
Color: Brown Width: 2-3/4 Inches Length: 450 Feet per Roll Tensile StrengthMD: 118 lbs Tensile StrengthMD: 118 lbs Tensile StrengthTD: 65 lbs Backing Thickness: 4. 3 mil Adhesive Thickness: 1. 5 mil Adhesive Type: Water-activated Starch Adhesive Material: Paper Reinforced with Glass Fiber Features: Waterproof, Single-Sided Adhesive Use: Ideal for Carton Sealing Temperature Range: 15degrees celsius - 60degrees celsius Package Contents: 8 Rolls per Box There are about 6-7 Fiber Threads in the tape. Unmatched Durability and Security: This Water Activated Reinforced Packing Tape is a revolutionary sealing solution for all your packaging needs. Crafted from high-quality paper reinforced with glass fiber, it boasts exceptional strength and durability. The tape's 118 lbs tensile strength in the machine directionMD and 65 lbs in the transfer directionTD ensures your packages stay intact and secure during transit. Water-Activated Adhesion: The innovative starch adhesive is activated by water, creating a strong bond that adheres seamlessly to corrugated surfaces, even in dusty or dirty conditions. Unlike other tapes, our water-activated adhesive ensures your packages remain accessible until you're ready to seal them permanently. Tamper-evident and Theft-Proof: Our tape is designed to provide a 100% tamper-evident bond. Once the glue face is wetted and adheres to a cardboard box, it becomes an integral part of the package. Any attempt to remove the tape leaves noticeable traces, deterring theft and ensuring the safety of your valuable products. Ideal for Heavy and Valuable Items: The fiberglass reinforcement adds an extra layer of robustness, making it perfect for sealing heavy boxes and reinforcing their bottom, sides, and top. This feature significantly improves the safety of your items during transport. Versatile and Climate-Resistant: Our heavy-duty gummed tape works efficiently in various climatic conditions, including extreme heat and high humidity, without losing its adhesive qualities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.