PEWAG 10mm 3/8in x 6ft ANTI-CUT Security Kit w/ VIRO Panzer Lock

  • Mfr # SC-Kit-10-6-Pewag

  • Zoro # G616284310


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-Kit-10-6-Pewag
Zoro #
G616284310
UPC #
840223600447
Country of Origin
United States

Dimensions

Length
3/8 in

Description

PEWAG 10mm 3/8in x 6 ft ANTI-CUT Security Kit w/ VIRO Panzer Lock Size: 3/8in 10mm Length: 6ft Pewags Security Chain will keep everything you need safe and secure under this lock and key system. The new tapered square link design doesn't allow bolt cutters to get an adequate bite, coupled with a case-hardened exterior 62 HRC and electro-galvanized finished, providing maximum protection against crime and the elements.You will get in the box: the chain you choose, the Viro PANZER armored padlock, pewag logo chafe sleeve, 3 Keys and handy carrying bag.Made in Italy.Product does NOT come Keyed Alike.
  • PEWAG 10mm (3/8") x 6ft ANTI-CUT Security Kit w/ VIRO Panzer Lock
  • Size: 3/8" (10mm) and Length: 6-ft
  • Pewags Security Chain in will keep everything you need safe and secure under this lock and key system.
  • The new tapered square link design doesn't allow bolt cutters to get an adequate bite, coupled with a case-hardened exterior (62 HRC) and electro-galvanized finished, provides maximum protection against crime and the elements.
  • You will get in the box: the chain you choose, the Viro PANZER armored padlock , pewag logo chafe sleeve, 3 Keys and handy carrying bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.