Zoro Homepage

Pintle Hook Mounting Plate, 20,000 lbs

  • Mfr # PH-MP2

  • Zoro # G516250194


product price: $72.79
/ea

Key Features

Material
High Quality Steel
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-MP2
Zoro #
G516250194
UPC #
840223616424
Country of Origin
China

Dimensions

Length
2 in

Details

Material
High Quality Steel

Description

Size:Fits inside a Standard 2in HitchWorking Load Limit: 20,000 lbs Gross Trailer WtMaterial: High Quality SteelOur Mytee Mounting Plate will make mounting your pintle hook a breeze. It is fully adjustable with four holes. That offers you 3 different height adjustments.This mounting plate is an industry standard 2in hitch receiver. Its convenient and can be used whenever you need to tow something.Our strong and durable steel is also finished in a black powder coating. This gives you a long lasting product that can stand up to the toughest elements; rain. sleet, sun, mud, road salt and anything corrosive that may come your way.
  • Size: Fits inside a Standard 2" Hitch.
  • Working Load Limit: 20,000 lbs Gross Trailer Wt
  • Material:High Quality Steel
  • Our Mytee Mounting Plate will make mounting your pintle hook a breeze. It is fully adjustable with four holes. That offers you 3 different height adjustments.
  • This mounting plate is an industry standard 2" hitch receiver. Its conveinent and can be used whenever you need to tow something.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.