Plastic Pipe Chocks 5in, Used for up to 16in Pipes, 40PK

  • Mfr # Chock-REGx40

  • Zoro # G816277723


product price:  $147.28
/pk 40, $3.68/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Chock-REGx40
Zoro #
G816277723
UPC #
840223627680
Country of Origin
United States

Dimensions

Length
5 in

Details

Color
Orange

Description

Pack Size: 40PackSize: 5in L x 2-1/4in W x 2-3/8in HDURABLE. These plastic chocks are highly durable. Made of heavy-duty polyethylene, these chocks can resist damage, dents, and scratches from weather, debris, or the pipes themselves over the course of multiple uses.HIGH VISIBILITY. These bright orange chocks are easy to use in low-light conditions. The bright color makes it easier to place and manipulate the chocks without a lot of extra lighting gear when conditions are rainy or foggy, or if the chocks are being placed at dawn or dusk.VERSATILE. These bright orange pipe placement chocks are compatible with many types and sizes of pipe. Typically, chocks are used to prevent oil pipes or drill pipes from jostling, damaging each other, or coming loose during transport. But these chocks are versatile enough to also be used to:secure stacked PVC pipes during transportprevent surface damage to pipes and coils on the interior of a stackMAXIMUM SAFETY. Our plastic chocks are much safer than wooden chocks. Wooden chocks are weaker than plastic chocks. They are more prone to giving way under intense weight or pressure, and theyre more likely to rot. Our plastic chocks are designed to endure heavy loads and will never rot.EASY SECURE, EASY REMOVE. Our chocks include two nails, both 3 in length, already embedded partway into the chock-bed. To secure the chock, simply hammer the nail all the way through to wooden boards that separate each layer of pipe from the one beneath it. At the bottommost later, nail the chocks to a layer of wooden flooring secured flat on the truck bed.To remove the chocks, simply pull out the nail by the raised head. The double-layered-head design ensures that at least a portion of the head is raised enough to easily grip with the claw on the back of the hammer head.


  • DURABLE. These plastic chocks are highly durable. Made of heavy-duty polyethylene, these chocks can resist damage, dents, and scratches from weather, debris, or the pipes themselves over the course of multiple uses.
  • HIGH VISIBILITY. These bright orange chocks are easy to use in low-light conditions. The bright color makes it easier to place and manipulate the chocks without a lot of extra lighting gear when conditions are rainy or foggy, or if the chocks are being
  • VERSATILE. These bright orange pipe placement chocks are compatible with many types and sizes of pipe. Typically, chocks are used to prevent oil pipes or drill pipes from jostling, damaging each other, or coming loose during transport.
  • MAXIMUM SAFETY. Our plastic chocks are much safer than wooden chocks. Wooden chocks are weaker than plastic chocks. They are more prone to giving way under intense weight or pressure, and they’re more likely to rot. Our plastic chocks are designed to en
  • EASY SECURE, EASY REMOVE. Our chocks include two nails, both 3 5⁄8 " in length, already embedded partway into the chock-bed. To secure the chock, simply hammer the nail all the way through to wooden boards that separate each layer of pipe from the one ben

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.