Plastic Pipe Chocks 5in, Used for up to 16in Pipes
- Mfr # Chock-REG
- Zoro # G525022218
product price:
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Chock-REG
- Zoro #
- G525022218
- UPC #
- 840223621473
- Country of Origin
- United States
Description
Size: 5in (L) x 2 1/4in (W) x 2 3/8in (H) DURABLE. These plastic chocks are highly durable. Made of heavy-duty polyethylene, these chocks can resist damage, dents, and scratches from weather, debris, or the pipes themselves over the course of multiple uses. HIGH VISIBILITY. These bright orange chocks are easy to use in low-light conditions. The bright color makes it easier to place and manipulate the chocks without a lot of extra lighting gear when conditions are rainy or foggy, or if the chocks are being placed at dawn or dusk. VERSATILE. These bright orange pipe placement chocks are compatible with many types and sizes of pipe. Typically, chocks are used to prevent oil pipes or drill pipes from jostling, damaging each other, or coming loose during transport. But these chocks are versatile enough to also be used to: secure stacked PVC pipes during transport prevent surface damage to pipes and coils on the interior of a stack MAXIMUM SAFETY. Our plastic chocks are much safer than wooden chocks. Wooden chocks are weaker than plastic chocks. They are more prone to giving way under intense weight or pressure, and they're more likely to rot. Our plastic chocks are designed to endure heavy loads and will never rot. EASY SECURE, EASY REMOVE. Our chocks include two nails, both 3 5⁄8in in length, already embedded partway into the chock-bed. To secure the chock, simply hammer the nail all the way through to wooden boards that separate each layer of pipe from the one beneath it. At the bottommost later, nail the chocks to a layer of wooden flooring secured flat on the truck bed. To remove the chocks, simply pull out the nail by the raised head. The double-layered-head design ensures that at least a portion of the head is raised enough to easily grip with the claw on the back of the hammer head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.