Portable Strapping Cart Dispenser W/ Storage Tray - 16inx6in & 16inx3in Core, 2PK

  • Mfr # SCDx2

  • Zoro # G916266924


product price:  $577.99
/pk 2, $289.00/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Heavy Duty Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCDx2
Zoro #
G916266924
UPC #
840223684751
Country of Origin
China

Details

Material
Heavy Duty Metal
Color
Black

Description

Pack Size: 2 PackStrapping Dispenser & CartThe Strapping Cart/Dispenser is a supplementary strapping tool that is both portable and effective in preventing the strapping from unwinding unintentionally.Max Core Size: 16in x 3in and 16in x 6in means that the strapping cart can hold strapping material coils that have a core inner circle diameter of up to 16 inches, and a width of up to 3 and 6 inches. These numbers are important because they determine what size and type of strapping materials can be used with this particular cart.It is designed to handle steel and poly strapping coils and comes equipped with lightweight 10in wheels and a spacious tray that is convenient for storing cutters, seals, or tools.The front wing nuts on this strapping cart make loading the coils easier.Ensure the safety of your strapping with the strapping cart, which keeps strapping coils organized and readily available for use. Our strapping dispenser enables a smooth transportation of the straps, allowing the coil to unwind effortlessly as needed. With its advanced drum brake system, the strapping dispenser averts kinking and spillage while ensuring a consistent, unrestricted flow of strapping.Strapping dispenser streamline the packaging process and saves valuable labor time.The strapping cart is designed with a C-shaped handle that simplifies pulling and minimizes the strain on your back muscles.The oversized wheels, made of robust rubber material, ensure extra strength and durability. This strapping dispenser is user-friendly, making it effortless to operate both in the warehouse and at workstations.


  • Strapping Dispenser & Cart, Wheel Size: 10-Inches
  • Material: Heavy-Duty Steel, Heavy tube metal frame
  • Front wingnut for easy coil loading, Lightweight plastic disk
  • C-Shaped handle, Spacious Storage Tray
  • With its advanced drum brake system, the strapping dispenser averts kinking and spillage while ensuring a consistent, unrestricted flow of strapping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.