
PRO Chain Binder Ratchet Style 3/8in-1/2in w/ Grab Hooks, 12,000 lbs WLL, 4PK
Mfr # CBRS38-PROx4
Zoro # G516276781
product price:Â $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBRS38-PROx4
Zoro #
G516276781
UPC #
-
Country of Origin
China
Description
Pack Size: 4 PackPro Chain Binder Ratchet Style w/ Grab Hooks On Both EndsHeavy Swaged Barrel Is Cold-Drawn Tubing Instead of Welded Pipe For Increased StrengthSize:3/8in - 1/2inWorking Load Limit:12,000 lbsBreaking Strength:36,000 lbsM24 Screw Diameter: 1in inchTake Up - 7.48inBarrel Length - 10.04inHandle Length - 15.75in
- Pro Chain Binder Ratchet Style
- With Grab Hooks on Both Ends
- Size: 3/8" - 1/2"
- Working Load Limit: 12,000-lbs
- Breaking Strength: 36,000-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.