
PRO Chain Binder Ratchet Style 5/16in - 3/8in w/ Grab Hooks, 7100 lbs WLL, 4PK
Mfr # CBRS516-PROx4
Zoro # G716276796
product price:Â $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBRS516-PROx4
Zoro #
G716276796
UPC #
840223620698
Country of Origin
China
Description
Pro Chain Binder Ratchet Style w/ Grab Hooks on Both EndsHeavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength.Size:5/16in - 3/8inWorking Load Limit:7,100 lbsBreaking Strength:24,850 lbsM22 Screw Diameter: 7/8in inchTake Up - 7.48inBarrel Length - 10.04inHandle Length - 15.75in
- Pro Chain Binder Ratchet Style
- With Grab Hooks on Both Ends
- Size: 5/16" - 3/8"
- Working Load Limit: 7,100-lbs
- Breaking Strength: 24,850-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.