PRO Heavy Duty Chain Binder Ratchet Style 5/16in - 3/8in w/Grab Hooks, 7,100 lbs WLL
- Mfr # CBRS516-PRO
- Zoro # G625021807
product price:Â
$
71.99
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
- CBRS516-PRO
- Zoro #
- G625021807
- UPC #
- 840223625549
- Country of Origin
- China
Description
Pro Chain Binder Ratchet Style w/ Grab Hooks on Both Ends Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength. Size: 5/16in - 3/8in Working Load Limit: 7,100 lbs Breaking Strength: 24,850 lbs M22 Screw Diameter: 7/8in inch Take Up - 7.48in Barrel Length - 10.04in Handle Length - 15.75in