PVC Coated Bee Net / Bee Hauling Mesh Tarp 24ft x 27ft with 8ft Drop, 2PK

  • Mfr # BT8FTx2

  • Zoro # G316250257


product price: $809.99
/pk 2, $405.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tarp Finished Length
24 ft
Color
Multi Mesh
Tarp Material
Pvc Coated Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8FTx2
Zoro #
G316250257
UPC #
840223633087
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Color
Multi Mesh
Tarp Material
Pvc Coated Mesh

Description

Pack Size: 2 PackDimensions: 24ft x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsFabric: Made with Heavy Duty PVC Coated meshHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid-toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitchedBee Nets are used to transport bee hives or trees on a flatbed truck. These tarps allow air and water to pass through them to provide ventilation to the cargo. The tarps are meant to secure the cargo bees, trees, etc. on the flatbed truck. The material used for the tarp is PVC-coated mesh which is abrasion-resistant and will not tear easily. If you do not see the size of the tarp you need, please give us a call and we would be happy to help you.


  • Pack Size: 2 Pack Dimensions: 24' x 27' with 8 Ft Drop, 8' x 8' Tail and 8" Rain Flaps
  • Fabric: Made with Heavy Duty PVC Coated mesh
  • Hems: All hems re-enforced with 2" webbing and double stitched for extra strength
  • Grommets: Tough solid-toothed brass grommets clinched every 2-Feet
  • "D" Rings: Three rows of "D" Rings box stitched Pack Size: 2-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.