Zoro Homepage

Ratchet Cargo Bar Adjustable w/ Storage Net - 40in - 70in, 2PK

  • Mfr # CargoBar-M70x2

  • Zoro # G216284284


product price: $63.85
/pk 2, $31.93/ea

Key Features

Cargo Tie Down Material
Carbon Structural Steel
Color
Black-Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CargoBar-M70x2
Zoro #
G216284284
UPC #
-
Country of Origin
Cambodia

Details

Cargo Tie Down Material
Carbon Structural Steel
Color
Black-Silver

Description

Pack Size: 2 PackMytee Products adjustable ratchet cargo bar with a storage net is the best accessory to protect your goods and groceries when traveling long distances or across borders. With it, you minimize the risk of damage or breakage. You can haul light goods in your SUVs, pick-up trucks, or open trucks easily. Our product is the perfect blend of strength and durability.Versatility: The 40-inch ratchet cargo bar is versatile. It can expand from 40 to 70 inches in length to fit most truck beds, vans, and SUV trucks. Use it as per your adjustments. This ratchet given is of ideal length to ensure goods security in different terrains. Youll find this product in black and silver color.Anti-slip Feet: The large spring-loaded feet rubber pads on the ends are made of TPE Thermoplastic elastomers. They are anti-slip and fit easily on an uneven surface while holding the bar intact to reduce scratches, vibrations, and impacts.Storage Net: You will get a 60in x 24in nylon storage net with 4in bungee/Toggle balls and 4x75mm clips. It conveniently holds the smaller loads in place underneath the bar and reduces the amount of shifting and movement during the travel.Durable Material: The bar is engineered with steel Q235 carbon structural steel material and coated with silver vein-baked paint. The high-quality materials ensure durability, longevity, and weather resistance. It will extend the life of travel and freight accessories.Ratchet Mechanism: Its a user-friendly cargo bar with a ratchet for adjustments and tightening. It can adjust per your requirements and easily fit in SUVs and other trailers. The lever enables quick and efficient operation easy to adjust and remove while preventing any loosening.Minimizes Damages: Our adjustable ratchet cargo bar with net storage reduces the goods' damage by securing it in place. Whether delivering items, bringing groceries home, shifting furniture, sports equipment to the field, etc., youll get reliable security. It is designed to withstand different impacts during transit.
  • Bar Material: Steel Q235 (Carbon Structural Steel) Color: Black & Silver Pack Size: 2-Pack
  • Coating: Silver Vein ‘Baked’ Paint Feet-End: Rubber Pads
  • Feet Material: TPE (Thermoplastic Elastomers) Storage Net Material: Nylon
  • Size: 40" Expands: 40" - 70" Net Size: 60" x 24"
  • Ratchet Mechanism Mounting Type: Truck Bed Mount Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.