Ratchet Chain Binder 1/4in - 5/16in Chain Binders Tie Down Hauling, 2PK

  • Mfr # CBRS14x2

  • Zoro # G216276777


product price: $41.99
/pk 2, $21.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS14x2
Zoro #
G216276777
UPC #
-
Country of Origin
China

Description

Pack Size: 2 PackWorking Load Limit: 2,600 lbs.Capacity: 7,800 lbs.Fits: 1/4in or 5/16in G70 chainEasy to use and adjust, no snap effect, no recoilHeavy Duty Transport SecurementManufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT SpecificationsNote:Ratings governed by the National Association of Chain ManufacturersNACM.


  • Pack Size: 2-Pack
  • Working Load Limit: 2,600 lbs., Breaking Capacity: 7,800-lbs.
  • Capacity: 7,800 lbs, Fits: 1/4" G70 chain
  • Easy to use and adjust, no snap effect, no recoil, Heavy Duty Transport Securement, Manufactured with heavy duty forged steel
  • Clearly stamped with Working Load Limit and Capacity, Meets FMCSA and DOT Specifications, Note:Ratings governed by the National Association of Chain Manufacturers(NACM).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.