
Ratchet Load Lever Binder 5/16in 3/8in Chain Binders Tie Down Hauling, 8PK
Mfr # CBRS516x8
Zoro # G616276803
product price:Â $244.99
/pk 8, $30.62/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBRS516x8
Zoro #
G616276803
UPC #
840223618169
Country of Origin
China
Description
Pack Size:8 PackWorking Load Limit:5400 LbsCapacity:19,000 LbsFits: 5/16in - 3/8in chainHandle Length: 13.42 inchesBarrelLength: 9.92 inchesTake Up: 8.0 inchesEasy to use and adjust, no snap effect, no recoilHeavy Duty Transport SecurementManufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT SpecificationsNote:Ratings governed by the National Association of Chain ManufacturersNACM.
- Pack Size: 8-Pack
- Working Load Limit: 5,400 lbs., Capacity: 19,000-lbs.
- Fits: 5/16" - 3/8" chain, Handle Length: 13.42 inches, Barret Length: 9.92 inches, Take Up: 8.0-inches
- Length Adjustment: 23" to 30" hook to hook, Clearly stamped with Working Load Limit and Capacity, Meets FMCSA and DOT Specifications.
- Easy to operate ratchet binder locks securely when binding and releases without the need for extra tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.