Ratchet Pro Binder w/3/8in Grab& 1/2in Sling Hook & 2ft G8 Chain& 1/2in Sling Hook, 2PK

  • Mfr # CBRS38-PRO-C+SGHx2

  • Zoro # G016276793


product price:  $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS38-PRO-C+SGHx2
Zoro #
G016276793
UPC #
840223602878
Country of Origin
China

Description

Pack Size: 2 PackEnd Fittings: 3/8in x 2ft G80 Chain + 1/2in Sling Hook - 3/8in Grab Hook + 1/2in Sling HookWorking Load Limit: 7100 lbsBreaking Strength: 21,300 lbsHandle Length: 15.5inBarrel Length: 10inTake Up: 8inScrew Diameter: 1inWeight: 19-lbs


  • Pack Size: 2-Pack
  • End Fittings: 3/8" x 2' G80 Chain + 1/2" Sling Hook - 3/8" Grab Hook + 1/2" Sling Hook
  • Working Load Limit: 7100-lbs
  • Breaking Strength: 21,300-lbs
  • Handle Length: 15.5", Barrel Length: 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.