Zoro Homepage

Ratchet Strap Tightening Handle Tool

  • Mfr # GNT-1002HD

  • Zoro # G416285166


product price: $67.79
/ea

Key Features

Material
High Strength Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNT-1002HD
Zoro #
G416285166
UPC #
840223627055
Country of Origin
United States

Details

Material
High Strength Polycarbonate

Description

Color: BlackLength: 20inOverall Width: 5inProduct Weight Lbs.: 1.5Recommended Use: 2in Ratchet Straps,3in Ratchet Straps,4in Ratchet StrapsRatchet strap tightening handle allows truck drivers, farmers, loggers - or anyone using ratchet straps - the ability to secure loads safer and smarter. Made in the USA. This durable ratchet tightening handle is made of high-strength polycarbonate and fits most 2in, 3in, and 4in ratchet straps.Ratchet strap tightening handle gives you 3X the leverage, reducing stress on your body while ensuring straps are tight and loads are fully secureNote: The Good-N-Tight is not compatible with rubber coated handles, wide interior handles, short handles, or handles with finger grips.


  • Color: Black Length: 20"
  • Material: High Strength Polycarbonate
  • Overall Width: 5"
  • Product Weight (Lbs.): 1.5
  • Recommended Use: 2" Ratchet Straps,3" Ratchet Straps,4" Ratchet Straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.