Ratchet Straps 2 inx50 ft w/Double J Hooks 10,000 lbs. BS, Tie Down Strap, 4PK

  • Mfr # RS250WHx4

  • Zoro # G622786037


product price:  $92.99
/pk 4, $23.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS250WHx4
Zoro #
G622786037
UPC #
840223648685
Country of Origin
China

Description

We adds a product dubbed 2 in x 50 ft Yellow Ratchet Strap w/ Wire Hooks - 3,333 lbs WLL. Truckers can now enjoy polyester-made straps that are designed to withstand road rigors during transportation. The resin-coated strap is rugged yet soft, allowing maximum performance and minimum stretch. It has a wire hook as an end fitting for secure attachment to trailers and trucks. This ratchet strap will keep your loads in place, protecting you from falling shifting, loosening, etc. Thus, enabling truckers to have a peaceful drive. Explore more details below:- Strap Size: The overall length of this ratchet tie-down strap is 50 feet with 2-inch width. The webbing is highly robust and sewn intricately to withstand a wide range of loads and cargo. The fixed end of the tie-down includes a long wide ratchet handle, 14 in strap, and wire hook that has reinforced stitching, keeping them intact. Ratchet Mechanism: Place the straps around the loads and to eliminate any loose ends there fts a ratchet handle. It will enable you to provide proper strap tensioning and adjustment, tightening the strap around the loads. The handle is made from robust metal and coated with gold chromate for long-lasting performance in outdoor environments. Wire Hook: The webbing flexible and fixed strap includes wire hooks as the end fitting. It is from highly durable carbon steel and yellow zinc coated to ensure resistance to corrosion and rust. These wire hooks will efficiently connect to varied trailers and attachment points, including D-rings, O-rings, tie-downs, etc. Additionally, it can reach compact anchor points while keeping the loads secure. Polyester Webbing Material: Our yellow webbing is curated from polyester, which ensures minimum stretch (barely stretches) and wear. The webbing has a resin coating to protect against sun exposure and other weather conditions. It has waterproof qualities that don ftt allow liquids to stay (doesn ftt acids). Additionally, the yellow webbing provides maximum visibility to vehicles, pedestrians, and many more. Working Load Limit: The key factor of our strap is the load-bearing capacity - it can withstand up to 3,333 lbs load with 10,000 lbs breaking strength. These straps will enable you to warn and avert potential accidents due to the non-securement of the cargo. If you want to enhance the life expectancy of this strap and protect against sharp edges then we would recommend corner protectors use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.