Zoro Homepage

Ratchet Tie-Down Straps w/Flat Hooks 2 inx20 ft for Flatbed, Trailer, 10PK

  • Mfr # RS220x10

  • Zoro # G722786104


product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS220x10
Zoro #
G722786104
UPC #
840223645097
Country of Origin
China

Description

We have introduced the Ratchet Strap which can be the ultimate solution to secure your loads with ease and comfort. Be it hauling heavy equipment, securing cargo on a flatbed or you require a reliable tie-down; our ratchet strap is designed to meet all your needs. The yellow 2 inx20’ ratchet strap made with polyester material, is durable and lightweight which makes it suitable for heavy-duty performance. The corrosion-resistant material allows the strap to last longer. With the versatile flat hook, it is a perfect choice for tie-down. Here are the other crucial features of our ratchet straps: Size Available: The yellow ratchet strap with a flat hook is available in a width of 2 inches and a length of 20 feet. The flat hook of these ratchet straps can be easily attached to different anchor points such as flatbed trailers, and can anchor directly to the side rail on the trailers. This provides ratchet straps with a low-profile connection which makes it useful in different situations where a more streamlined tie-down is required. For more similar straps in various sizes, colors, and hook options, visit here. Material: The durable polyester material is used to manufacture the heavy-duty cargo straps which is known for its strength and resilience. This material allows the straps to resist abrasion, stretching, and bad weather conditions and helps them maintain integrity even during extreme conditions and heavy loads. The ratchet mechanism further makes them ideal for outdoor exposure and the smooth and reliable surface of the straps provides consistent tension and security for every use. High Visibility: The bright yellow color of the straps makes them highly visible even during low-light conditions. This makes them safe during loading and unloading and prevents accidents as they are easy to notice. Versatile End Fitting: The flat hook is versatile which ensures that the straps can be easily attached to different anchor points like D-rings, O-rings, tie-downs. The low-profile design of the flat hook helps in streamlining connections in limited spaces where a more compact tie-down system is required, The versatility of the flat hook also ensures that the ratchet straps can be used in different securing requirements for loading and hauling tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.