Shop MYTEE PRODUCTS
Create Account
Ratchet Tie-Down Straps w/Flat Hooks 2inx20ft for Flatbed, Truck, Trailers Pickup
- Mfr # RS220
- Zoro # G925021828
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS220
- Zoro #
- G925021828
- UPC #
- 840223645226
- Country of Origin
- Cambodia
Description
We has introduced the Ratchet Strap which can be the ultimate solution to secure your loads with ease and comfort. Be it hauling heavy equipment, securing cargo on a flatbed or you require a reliable tie-down; our ratchet strap is designed to meet all your needs. The yellow 2inx20ft ratchet strap made with polyester material, is durable and lightweight which makes it suitable for heavy-duty performance. The corrosion-resistant material allows the strap to last longer. With the versatile flat hook, it is a perfect choice for tie-down. Here are the other crucial features of our ratchet straps: Size Available: The yellow ratchet strap with a flat hook is available in a width of 2 inches and a length of 20 feet. The flat hook of these ratchet straps can be easily attached to different anchor points such as flatbed trailers, and can anchor directly to the side rail on the trailers. This provides ratchet straps with a low-profile connection which makes it useful in different situations where a more streamlined tie-down is required. For more similar straps in various sizes, colors, and hook options, visit here. Material: The durable polyester material is used to manufacture the heavy-duty cargo straps which is known for its strength and resilience. This material allows the straps to resist abrasion, stretching, and bad weather conditions and helps them maintain integrity even during extreme conditions and heavy loads. The ratchet mechanism further makes them ideal for outdoor exposure and the smooth and reliable surface of the straps provides consistent tension and security for every use. High Visibility: The bright yellow color of the straps makes them highly visible even during low-light conditions. This makes them safe during loading and unloading and prevents accidents as they are easy to notice. Versatile End Fitting: The flat hook is versatile which ensures that the straps can be easily attached to different anchor points like D-rings, O-rings, tie-downs. The low-profile design of the flat hook helps in streamlining connections in limited spaces where a more compact tie-down system is required, The versatility of the flat hook also ensures that the ratchet straps can be used in different securing requirements for loading and hauling tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.