Ratchet Tie-Down Straps with Flat Hooks, 4in x 30ft Ratchet Straps Yellow, 8PK

  • Mfr # RS430x8

  • Zoro # G116250310


product price:  $398.99
/pk 8, $49.87/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS430x8
Zoro #
G116250310
UPC #
840223627697
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow

Description

Pack Size: 8 Pack Size: The ratchet straps with flat hooks and webbing that measure 30 feet in length and 4 inches wide will securely tie down the largest loads in placeWORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 5,400 lbs. with a break strength capacity of 16,200 lbsDURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.VERSITILE FLAT HOOK END FITTINGS: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit.WIDE RATCHETING HANDLE: The wide ratcheting handle gives you a better grip than narrower handles, so its easier to reach the degree of tension you want. More tension with less force?Our heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards.
  • Size: 8 Pack The ratchet straps with flat hooks and webbing that measures 30-feet in length and 4 inches wide will securely tie down the largest loads in place.
  • Working Load Limit: 5,400 lbs. Capacity: 16,200 lbs Flat Hook Width: 3.25-Inch
  • DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.
  • HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow.
  • All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.