Shop MYTEE PRODUCTS

Rear Center Light Panel w/4 in Round Tail Light & 1 inSide LED Light for Trailer

  • Mfr # LIGHTBAR-CENTER-SS-LED
  • Zoro # G222786352

product price: 
$
211.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIGHTBAR-CENTER-SS-LED
Zoro #
G222786352
UPC #
199145021909
Country of Origin
China

Description

Do you drive heavy vehicles such as semi-trucks, trailers, or buses, and want to improve visibility on the road? Then here’s the ‘stainless steel rear center light panel ft. This essential component is an amalgamation of functionality, durability, and aesthetics. It enables optimal visibility, improves safety (for truckers behind), enhances the vehicle’s look, and meets regulatory requirements. This panel features large, mini red lights and a license plate light. It incorporates more specifications that you can explore below:- Material Construction: The semi-truck rear light panel is engineered from stainless steel for durability and reliability on the road. It will withstand harsh weather conditions, protecting it from rust and corrosion. Despite constant exposure to outdoor elements and low maintenance, it fts aesthetically pleasing and maintains its shape and functionality over time. Light Configurations: The rear center light panel for semi trucks features four large tail lights on the front and eight small LED lights on the front and center of the top plate. Lastly, a license plate light (includes Gasket (1) & Screws (2) for seamless installation) for visibility. Check out the detailed understanding below:- The round tail light has a diameter of 4-1/2 in and includes 24 LEDs with a DC10V-24V voltage. It has stable and strobe lightning modes/patterns. The body is made of acrylonitrile butadiene styrene (ABS plastic), and the lens material is Polycarbonate (PC). You will find mini side marker lights on the front and top center (they have a glowing effect) of the panel for marker purposes. It has a diameter of 3/4 in and has ABS housing and PC lens material. Lastly, the panel features a rectangular white light at the top center for license plate illumination. Its voltage is D10V. Efficient Design: The 34 in long and 12 in wide panel with lights is ideal for semi-trucks and other heavy-duty vehicles. It has a boxed end style with a closed-back design, which accommodates various wiring options. Additionally, the lights are secured via rubber padding, keeping them protected. The backing plate keeps the wire secured and protected during transportation. Enhance your vehicle protection with essential trailer fender accessories from us. Easy Installation: The center rear light panel has a simple installation process with the presence of pre-drilled mounting holes. The panel is attached securely to the chassis using a hand wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.