Shop MYTEE PRODUCTS
Create Account
Trailer LED Light Kit Rear Center Light Panel & 30 in Mud Flap Hanger Light Bar
- Mfr # MUDFLAP-LIGHTBAR-CENTER-KIT
- Zoro # G322786207
product price:Â
$
379.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUDFLAP-LIGHTBAR-CENTER-KIT
- Zoro #
- G322786207
- UPC #
- 199145024566
- Country of Origin
- China
Description
Kit Includes : (2 Pcs) Stainless Steel Spring-Loaded 2-1/2 in Bolt Pattern Mud Flap Light Bar w/ LED Lights (Pair) Total Number of Lights: 6 (19 red LEDs each) Light Size: 4 in Connector Type: Standard PL-3 Light Voltage:12-24V Pre-Drilled Holes Sold in a Pair of 2 Pcs Hardware Included Light with Rubber Grommets Screws on the Light Bracket (1 Pcs.) Stainless Steel Rear Center Light Panel w/ 4-1/2 in & 3/4 in Dual Function Red LED Lights - Under Glow Effect Size: 33-7/8in. (L) x 12in. (W) x 2-3/4in. (D) Position: Rear Center Light Size: 4-1/2 in Round Tail Light & 3/4 in Side Marker LED Light LED Light Voltage: DC10V-24V Special Features: Pre-Drilled Holes for License Plate, Light w/ Rubber Grommets, Mirror Finish, Boxed End Style w/ Backing Plate Includes: Red Reflector Lights (4), Mini Red LED Lights (8), White License Plate Light (1) w/ Gasket (1) & Screws (2), Mounting Screws & Fasteners (8), Threaded Hole Rubber Ring (1) No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.