Recovery Winch 4 Ton Snatch Block, 10500lbs Capacity, Off Roading, Hauling, 4PK

  • Mfr # R-Winch4Tx4

  • Zoro # G416493615


product price:  $53.79
/pk 4, $13.45/ea

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-Winch4Tx4
Zoro #
G416493615
UPC #
840223601581
Country of Origin
China

Details

Material
Brass

Description

Pack Size: 4 Pack Recovery Winch Snatch Block Capacity: 4 Ton Maximum Load Limit: 10,500 lbs Powder Coated Red Swivels open, do not have to disable to use. Max rope dia: 10mm/ 0. 4 in Under proper use this snatch block winch can help you get more pulling power out of your rope, winch line, or wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.