Red Plastic Corner/Edge Protector, 4in Flatbed Tow Truck Trailer, 100PK

  • Mfr # PCP-Redx100

  • Zoro # G016521527


product price:  $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP-Redx100
Zoro #
G016521527
UPC #
840223609310
Country of Origin
Cambodia

Details

Material
Plastic
Color
Red

Description

Pack Size: 100 Pack Size: 4in Red Plastic corner protector for 2in to 4in webbing PORTABLE: Easy to stack and store, so you can easily put them away when youre done. EASE OF USE: Our Red corner protectors are visible against most types of cargo, making them easier to spot. DURABLE: These plastic corner protectors are made of high-density polyethylene, and are extremely strong and resistant to cracking and UV damage. DOT COMPLIANT: Corner protectors are mandatory under federal Department of Transportation law. Our Corner Protectors meets or exceeds all CVSA and DOT Specifications. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargos corner, it can still maintain the tension it needs to firmly secure the cargo with straps. AFFORDABLE: At Mytee, we cut out the middleman and pass on the savings to you. Thats why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, earn more. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.