
Red Vinyl Mesh Flag with Grommets 18in x 18in DOT Compliant, 8PK
Mfr # VMF-Gx8
Zoro # G016493657
product price:Â $42.99
/pk 8, $5.37/eaKey Features
Length
18 in
Width
18 in
Color
Red
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMF-Gx8
Zoro #
G016493657
UPC #
840223624580
Country of Origin
China
Dimensions
Length
18 in
Width
18 in
Details
Color
Red
Material
Polyester
Description
Pack Size: 8 Pack Warning flag with 2 Grommets. DOT Compliant. These red, high-visibility warning flags measure 18 in x 18 in and come individually shrink-wrapped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.