Shop MYTEE PRODUCTS
See all product information
Create Account
Replacement Retention Clip Inner Diameter 2 3/4in Compatible w/36in Fifth Wheel Lube Disc, 10PK
- Mfr # 5WD-RCx10
- Zoro # G825022048
product price:Â
$
57.99
/pk of 10, $5.80/ea
Key Features
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5WD-RCx10
- Zoro #
- G825022048
- UPC #
- 840223695740
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
Description
We have introduced a Replacement Retention Clip for the Fifth Wheel Lube Discs. It's an essential component designed to secure the lube disc to the wheel plate on trucks/trailers. The clip will keep the disc intact during operation while providing consistent lubrication and reducing friction. It's constructed from steel material and coated with zinc for long-lasting performance. Check out the key details below. Corrosion-Resistant Metal: We have used steel material to construct a retention clip as it will withstand heavy loads and road rigors. It is zinc-coated to prevent corrosion, rust, and other environmental factors. The material and coating will provide long-lasting performance in different environments and weather conditions, reducing frequent changing of the clip. Size & Compatibility: Our fifth-wheel lube disc retention clip has an internal diameter of 2 3/4in, an outer diameter of 4 7/8in, and a thickness of 1/16in. It will seamlessly fit a 24in, 32in, & 36in fifth-wheel lube disc, replacing your existing retention clip. However, it's suggested that we check dimensions efficiently for a perfect fit. Functionality: These clips will prevent the lube disc from shifting or coming loose during vehicle operation. It will keep the disc intact with the fifth wheel, ensuring proper firm and secure fitment. Hassle-Free Installation: You can install the clip yourself, but check the fitment before installing. Remove the worn-out clip and place new ones in the designated slots of the fifth wheel lube disc. Give a hard push, and the clip will stick into place. Maintenance Tips: Regularly inspect the signs of wear and damage for long-lasting performance. Replace broken or worn retention clips immediately to ensure the safety and efficiency of the coupling system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.