
Replacement Straps for Ladder Ratchet Tie Down 1-1/2in x 7ft, 4PK
Mfr # RS-LR-Strapsx4
Zoro # G216493730
product price: $30.79
/pk 4, $7.70/eaKey Features
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-LR-Strapsx4
Zoro #
G216493730
UPC #
840223600355
Country of Origin
Cambodia
Details
Color
Black
Material
Polyester
Description
Pack Size: 4 Pack 8 Pcs Size: 1-1/2in w x 7 L Color: Black Webbing Working Load Limit: 500 lbs Breaking Strength: 1500 lbs Chromate Finger Hook End Sold in 2pc Set To be used with Ladder Rack Tie Down Square and Tube Mount Ratchets Only. non-Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.