Round Gooseneck Trailer Coupler w/ Load Bearing Pin 30,000 Lbs WLL, 2PK

  • Mfr # GCR-2516x2

  • Zoro # G816521451


product price:  $371.99
/pk 2, $186.00/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCR-2516x2
Zoro #
G816521451
UPC #
840223697102
Country of Origin
India

Details

Material
Alloy Steel
Color
Gray

Description

Want enhanced stability and improved maneuverability while using a gooseneck trailer coupler? Get this Round Gooseneck Trailer Coupler from us that fits a 2-5/16 in ball. This gooseneck coupler is designed to connect with large trailers, such as flatbeds or livestock trailers, large recreational vehicles, and trucks for towing. Haulers can use it for transporting heavy loads in different industries such as construction, farming, or shipping. The other essential details of this gooseneck trailer coupler are as follows: Retracted and Extended Height: The coupler can be retracted to 30 in and extended to 38 in. This range allows the coupler to accommodate different trailer bed heights and ensures that the trailer maintains level with the towing trucks for maximum control. Tube Diameters: The inner diameter of the coupler is 4 in and the outer diameter is 4-1/2 in. This provides a strong interlocking fit and ensures that the coupler stays securely in place during transport. Ball Compatibility: This coupler is ideal for a 2-5/16 in ball which is a standard size for heavy-duty towing. It can attach to a ball in the trucks bed and centralize the weight of the trailer over the rear axle. This design helps to provide a better balance and more control during higher speeds or while carrying heavy loads. Capacity: The gooseneck coupler has a weight capacity of 30,000 lbs, which means that it is ideal for heavy-duty towing applications, providing reliable performance for even the toughest jobs. Material: This gooseneck trailer coupler is made using a durable and strong alloy steel material which allows it to resist wear, corrosion, and different weather conditions. Vertical Adjustment: Our round gooseneck coupler has an 8 in range of vertical adjustment which allows you to lower or raise the gooseneck trailer tongues height. This adjustment improves stability by aligning the trailers weight at the correct height and minimizing swaying. Includes: The gooseneck coupler comes with heavy-duty load-bearing pins which can be used to lock it into position. It also helps to prevent movement or unintentional detachment while the coupler is in use. Installation: To install the gooseneck coupler, slide it into the trailer neck, adjust the height, and secure it with the load-bearing pin. Now you need to attach the coupler to the 2-5/16 in hitch ball in the truck bed and lock it in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.