Round Gooseneck Trailer Coupler w/ Load Bearing Pin 30,000 Lbs WLL
- Mfr # GCR-2516
- Zoro # G022786095
product price:
$
210.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCR-2516
- Zoro #
- G022786095
- UPC #
- 840223696402
- Country of Origin
- India
Description
Want enhanced stability and improved maneuverability while using a gooseneck trailer coupler? Get this Round Gooseneck Trailer Coupler from us that fits a 2-5/16 in ball. This gooseneck coupler is designed to connect with large trailers, such as flatbeds or livestock trailers, large recreational vehicles, and trucks for towing. Haulers can use it for transporting heavy loads in different industries such as construction, farming, or shipping. The other essential details of this gooseneck trailer coupler are as follows: Retracted & Extended Height: The coupler can be retracted to 30 in and extended to 38 in. This range allows the coupler to accommodate different trailer bed heights and ensures that the trailer maintains level with the towing trucks for maximum control. Tube Diameters: The inner diameter of the coupler is 4 in and the outer diameter is 4-1/2 in. This provides a strong interlocking fit and ensures that the coupler stays securely in place during transport. Ball Compatibility: This coupler is ideal for a 2-5/16 in ball which is a standard size for heavy-duty towing. It can attach to a ball in the truck’s bed and centralize the weight of the trailer over the rear axle. This design helps to provide a better balance and more control during higher speeds or while carrying heavy loads. Capacity: The gooseneck coupler has a weight capacity of 30,000 lbs, which means that it is ideal for heavy-duty towing applications, providing reliable performance for even the toughest jobs. Material: This gooseneck trailer coupler is made using a durable and strong alloy steel material which allows it to resist wear, corrosion, and different weather conditions. Vertical Adjustment: Our round gooseneck coupler has an 8 in range of vertical adjustment which allows you to lower or raise the gooseneck trailer tongue’s height. This adjustment improves stability by aligning the trailer’s weight at the correct height and minimizing swaying. Includes: The gooseneck coupler comes with heavy-duty load-bearing pins which can be used to lock it into position. It also helps to prevent movement or unintentional detachment while the coupler is in use. Installation: To install the gooseneck coupler, slide it into the trailer neck, adjust the height, and secure it with the load-bearing pin. Now you need to attach the coupler to the 2-5/16 in hitch ball in the truck bed and lock it in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.