Round Outrigger Pad 18in Diameter, 1.5in Thick, 55,000 lbs WLL, 2PK

  • Mfr # ORP-Round-18x15x2

  • Zoro # G816276986


product price:  $139.79
/pk 2, $69.90/ea
Free Shipping & Returns

Key Features

Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORP-Round-18x15x2
Zoro #
G816276986
UPC #
840223623088
Country of Origin
China

Dimensions

Length
18 in

Description

Pack Size: 2 PackThis pressure distribution lessens the chance of the ground shifting or moving unexpectedly, a risky scenario that could cause your equipment to topple over.Our outrigger pad with a diameter of 18 inches and a thickness of 1.5 inches, ensuring optimal stability and load distribution for your heavy equipment operations.Strength: The outrigger pad is designed with a Crush Rating of 200 PSI and can handle a Vertical Working Load Limit of 45,000 lbs, as well as a 45-Degree Working Load Limit of 20,000 lbs.Material: The outrigger pad is crafted from Ultra-high molecular weight polyethylene UHMWPE and is non-toxic, has a reduced friction coefficient and is resilient to corrosion, abrasion, wear, and impact.Please make sure your equipment, like cranes and aerial devices, is steady by using an outrigger pad. Positioned between the ground and the outrigger's base, these pads help distribute the weight across an expansive surface.


  • Pack Size: 2-Pack
  • Round Outrigger Pads
  • Size: 18" Diameter
  • Thickness: 1.5" Working Temperature: -30°C to 60°C
  • Crush Rating: 200-PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.