Round Sling 8ft Green 5300# Vertical 4200 # Choker 10600 # Basket - Green

  • Mfr # RSL-8-5300

  • Zoro # G416250188


product price:  $23.59
/ea

Key Features

Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL-8-5300
Zoro #
G416250188
UPC #
840223623866
Country of Origin
Cambodia

Dimensions

Length
8 ft

Description

Color: GreenLength: 8ftVertical Style Rated Capacity: 5,300 lbsChoker Style Rated Capacity: 4,200 lbsBasket 90 degree Rated Capacity: 10,600 lbsAll Roundslings are manufactured to WSTDA specsColor coded for positive sling rated capacity identification.Double-Wall, woven seamless polyester cover for longer sling life.Design Factor DF is 5 to 1.Low elongation approx. 3% at rated capacity.Resistant to U.V.Soft and light weight for easy rigging, handling and storage.No loss of strength if abrasion occurs.Easily conforms to the shape of the load.LENGTH IS MEASURED FROM BEARING TO BEARING IN FEETDO NOT EXCEED RATED CAPACITYRoundSlings should not be twisted, shortened, lengthened, tied into knots or joined by knotting.When roundSlings are not in use, they should be stored in a cool, dry and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc.Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before placing back in service. Do not machine wash as this results in significant loss of sling strength.
  • Color: Green
  • Length: 8'
  • Vertical Style Rated Capacity: 5,300-lbs
  • Choker Style Rated Capacity: 4,200-lbs
  • Basket 90 degree Rated Capacity: 10,600-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.