Rubber Coated Magnetic Flag Holder for Oversize Load Sign w/ Foam Pad, 16PK

  • Mfr # VMF-H-Rx16

  • Zoro # G416521660


product price:  $107.99
/pk 16, $6.75/ea
Free Shipping & Returns

Key Features

Material
Chromed Steel and Ferrite Magnet
Color
Silver / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMF-H-Rx16
Zoro #
G416521660
UPC #
840223617667
Country of Origin
India

Details

Material
Chromed Steel and Ferrite Magnet
Color
Silver / Black

Description

Pack Size: 16 Pack Introducing our Vinyl Mesh Flag Magnetic Holder the ultimate solution for securely and conveniently attaching flags to machinery and flat steel surfaces. With a robust design and a pull strength of 80 lbs, this magnetic holder ensures a firm grip, providing a reliable and durable solution for displaying your flags in any industrial setting. Powerful Pull Strength: The Vinyl Mesh Flag Magnetic Holder boasts a remarkable 80 lbs pull strength, ensuring that your flags stay securely in place even in demanding environments. This strength is perfect for wire loop flags, offering a heavy-duty solution for your flag attachment needs. Rubber Grip for Slip Prevention: Equipped with a specialized rubber grip, this magnetic holder prevents slipping, providing added stability and security. The rubber grip not only enhances the overall strength but also ensures that the magnet stays firmly attached to the surface. Anti-Scratch Protective Cover: Our magnetic holder comes with soft rubber covers that act as an anti-scratch protective layer. These covers are designed to prevent any damage to the surfaces it come in contact with, ensuring that your machinery or steel surfaces remain unharmed. Versatile Attachment Options: Ideal for attaching flags to machinery or any flat steel surface, this magnetic holder offers versatility in its applications. Whether you're working in a factory, construction site, or any industrial setting, this product provides a reliable solution for displaying flags with ease. Locking Wing Nut for Security: The Vinyl Mesh Flag Magnetic Holder features a locking wing nut that allows you to securely fasten your flags in place. This additional security measure ensures that your flags stay put, providing peace of mind in high-impact environments. Back Padding for Surface Protection: To further safeguard your mounting surfaces, our magnetic holder comes with back padding. This padding serves as an additional layer of protection, preventing scratches and damage to the surfaces where the holder is attached.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products