Safety Yellow Tow Ramp w/ Square Profile & Curved Bottom Edges

  • Mfr # TOWRAMP-814

  • Zoro # G116521472


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Material
Glass Fiber Reinforced Nylon (PA66+GF10%)
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOWRAMP-814
Zoro #
G116521472
UPC #
840223683174
Country of Origin
China

Details

Material
Glass Fiber Reinforced Nylon (PA66+GF10%)
Color
Yellow

Description

Bridge the gap between the tail of a flatbed car carrier or trailer ramp and the ground surface with our Ramp w/ Square Profile and Curved Bottom Edges of 14 in x 8 in X 2-3/8 in size - Sold in Pairs. It will create a seamless transition between the uneven surface, ensuring smooth loading and unloading. The enhanced design with curved bottom edges will withstand substantial loads and the composition of glass fiber-reinforced nylon PA66+GF10% is for robustness and flexibility. Its not just it there are more specifications, you can explore below:- Dimension & Design: Our tow ramp has the following size: length of 14 in, width of 8 in, and height of 2-3/8 in. Meanwhile, the curved bottom edges have a radius of 3/4 in, ensuring seamless strength and transition between the ramps and the surface. It's incorporated specifically to strengthen the ramp from edges and reduce the risk of breaking during use. You will receive two tow ramps for a seamless pathway. Composite Construction: This ramp in safety yellow is engineered from glass fiber-reinforced nylon PA66+GF10% to provide great tensile strength and long-lasting performance. It has now improved rigidity, ensuring great stability and load-bearing capacity. Moreover, it will withstand constant loading and unloading of small vehicles without fracturing. 90-Degree Notch: Our car carrier starter ramps are for steel or aluminum beds, giving uninterrupted transition during loading and unloading. Additionally, it's designed with a 90-degree notch for the tailsquare profile to provide secure and stable seating. Thus, ensuring the ramp stays in place and does not shift or move during use. Thus, reducing damage and wear to your equipment. Versatile Application: This ramp is great for small vehicles with low clearing issues, high-end vehicles, skates, or Go Jacks. Our ramps are great for reducing the risk of unnecessary damage with their low load angle. You are flexible to use these ramps for commercial, industrial, and residential use. Moreover, you can utilize tire skates, enabling seamless towing and rolling back carriers, especially when a vehicle is parked, missing vehicles, or the axle is locked.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.