Sea and Rail Shipping Container Manual Twist Lock Weld Type For Chassis, 8PK

  • Mfr # CTL-Wx8

  • Zoro # G816285100


product price: $416.09
/pk 8, $52.01/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Forged Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-Wx8
Zoro #
G816285100
UPC #
840223618695
Country of Origin
China

Details

Material
Forged Steel
Color
Red

Description

Pack Size: 8 PackThe Twistlock is welded on to chassis or flatbed to haul Sea Freight containers by truck.Connects to container from bottom of container not side.The handle is pulled, the lock twisted to either deploy into locking position or retract into unlocked position.Material used is Forged Steel.Bracket is Steel Grade 235, Cast Steel.Designed for Standard ISO 1161 Shipping Containers


  • 8 Pcs Brand New Manual Twist Lock Weld Type Forged Steel Material
  • MBL Tension: 360KN
  • Bracket is Steel Grade 235, Cast Steel.
  • The Twistlock is welded on to chassis (or flatbed) to haul Sea Freight containers by truck.Connects to container from bottom of container not side.
  • The handle is pulled, the lock twisted to either deploy into locking position or retract into unlocked position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.