SEA RAIL Shipping Container Bridge Fittings Clamp- 260 mm Clamp, 2PK

  • Mfr # CBFx2

  • Zoro # G316522774


product price:  $78.05
/pk 2, $39.03/ea
Free Shipping & Returns

Key Features

Material
High Quality Casting Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFx2
Zoro #
G316522774
UPC #
840223632585
Country of Origin
China

Details

Material
High Quality Casting Steel
Color
Silver

Description

Pack Size: 2 Pack Specifications: Materials: High Quality Casting Steel Surface Treatment: Hot Dip Galvanized Length: 260 mm Weight: 6. 6 Lbs Breaking Capacity: 100 KN 22,480 Lbs Length: 10. 24 inch Designed for Standard ISO 1161 Shipping Containers Max Separation: Container Top Use: 5 inch Side Bottom Hole Use: 4 inch Side Top Hole Use: 4. 75 inch CONNECT SHIPPING CONTAINERS SIDE BY SIDE. When transporting shipping containers, especially on a barge, its easier to keep them from tipping or falling if theyre lashed together. Fortunately, steel bridge fittings can do the job. These heavy-duty fittings keep shipping containers together, combining their weight so theyre harder to move, spill, or tip in transit. HIGH-QUALITY CASTING STEEL. Bridge fittings are molded from molten steel in high-heat castings to create a single, strong, viable object. There are no points of connection or fusion within a steel bridge fitting. CORROSION RESISTANT. The heavy-duty casting steel bridge is galvanized in a coating of zinc with a hot dip. The zinc coating resists rust and other sources of chemically-based corrosion damage. WORKING LOAD LIMIT OVER 3. 7 TONS! Work with the heaviest shipping containers in confidence: this bridge fitting can handle 7,493 lbs with ease. Its got a breaking strength of 22,480 lbs! A shipping container thats too heavy for this bridge would be rare indeed. EASILY CONNECT AND DISCONNECT CONTAINERS. The bridge fittings unique twist-lock design makes it easy to connect and disconnect containers when the time is right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.